
Healthmate Junior Replacement Filter, White
Mfr # FR200B
Zoro # G515914202
product price: $294.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
11.5 in
Input Voltage
120 V
Nominal Depth
9.75 in
Nominal Width
9.75 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR200B
Zoro #
G515914202
UPC #
769100020010
Country of Origin
United States
Dimensions
Length (In.)
11.5 in
Nominal Depth
9.75 in
Nominal Width
9.75 in
Details
Input Voltage
120 V
Color
White
Description
- Medical Grade HEPA effectively removes 99.97% of all airborne contaminants down to 0.3-microns
- Efficiently removes a wide range of airborne pollutants and allergens, including dust, pollen, chemicals and gases
- Filters bacteria
- Anyone in need of an air purifier for mold
- Designed for customers living in smaller spaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.