Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Healthmate Plus Junior Replacement Filter, White

  • Mfr # FR250B

  • Zoro # G515914189


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
9.75 in
Color
White
Input Voltage
120 V
Nominal Depth
9.75 in
Length (In.)
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR250B
Zoro #
G515914189
UPC #
769100025015
Country of Origin
United States

Dimensions

Nominal Width
9.75 in
Nominal Depth
9.75 in
Length (In.)
11.5 in

Details

Color
White
Input Voltage
120 V

Description

  • Dentists looking to remove aerosolized viruses larger than 0.1 microns, and other contaminants from the environment
  • Anyone needing an efficient way of removing wood burning smoke, formaldehyde and other dangerous VOCs
  • Individuals suffering from Multiple Chemical Sensitivity (MCS)
  • Those with pre-existing health concerns
  • Individuals in high particle and gas contaminated areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.