
Healthmate Plus Standard Replacement Filter, Black
Mfr # FR450A
Zoro # G415914197
product price: $444.99
/ea
Free Shipping & Returns
Key Features
Nominal Depth
13.75 in
Nominal Width
13.75 in
Length (In.)
14.5 in
Input Voltage
120 V
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR450A
Zoro #
G415914197
UPC #
769100045020
Country of Origin
United States
Dimensions
Nominal Depth
13.75 in
Nominal Width
13.75 in
Length (In.)
14.5 in
Details
Input Voltage
120 V
Color
Black
Description
- Dentists looking to remove aerosolized viruses larger than 0.1 microns, and other contaminants from the environment
- Anyone needing an efficient way of removing wood burning smoke, formaldehyde and other dangerous VOCs
- Individuals suffering from Multiple Chemical Sensitivity (MCS)
- Those with pre-existing health concerns
- Individuals in high particle and gas contaminated areas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.