Zoro Homepage

Healthmate Standard Replacement Filter, Black

  • Mfr # FR400A

  • Zoro # G615914201


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Nominal Depth
13.75 in
Nominal Width
13.75 in
Color
Black
Length (In.)
14.5 in
Input Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR400A
Zoro #
G615914201
UPC #
769100040025
Country of Origin
United States

Dimensions

Nominal Depth
13.75 in
Nominal Width
13.75 in
Length (In.)
14.5 in

Details

Color
Black
Input Voltage
120 V

Description

  • Medical Grade HEPA effectively removes 99.97% of all airborne contaminants down to 0.3-microns
  • Efficiently removes a wide range of airborne pollutants and allergens, including dust, pollen, chemicals and gases
  • Filters bacteria
  • Anyone in need of an air purifier for mold
  • Individuals with indoor air quality concerns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.