Zoro Homepage

it Air Purifier, HEPA Filter , VOC Carbon Wrap, White

  • Mfr # C100CC1

  • Zoro # G615938788


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Length
8..375 in
Material
Metal
Color
White
Depth
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C100CC1
Zoro #
G615938788
UPC #
769100217724
Country of Origin
United States

Dimensions

Length
8..375 in
Depth
11 in
Width
11 in

Details

Voltage
120 V
Material
Metal
Color
White

Description

  • Those with sensitivities to VOCs, chemicals, and gases
  • Anyone in an urban area exposed to vehicle traffic or smog
  • Anyone within 100 miles of a wildfire area or chemical disaster
  • Individuals with asthma, COPD, or long haul covid 19
  • Those who suspect they may be exposed to mold or mycotoxins in their personal space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.