Zoro Homepage

it Filter Replacement Filter, White

  • Mfr # FR100B

  • Zoro # G215836316


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
7.75 in
Nominal Depth
7.75 in
Length (In.)
3.5 in
Color
White
Input Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR100B
Zoro #
G215836316
UPC #
769100217700
Country of Origin
United States

Dimensions

Nominal Width
7.75 in
Nominal Depth
7.75 in
Length (In.)
3.5 in

Details

Color
White
Input Voltage
120 V

Description

  • Those with sensitivities to VOCs, chemicals, and gases
  • Anyone in an urban area exposed to vehicle traffic or smog
  • Anyone within 100 miles of a wildfire area or chemical disaster
  • Individuals with asthma, COPD, or long haul covid 19
  • Those who suspect they may be exposed to mold or mycotoxins in their personal space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.