Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pet Machine Standard Replacement Filter, White

  • Mfr # FR410B

  • Zoro # G315914198


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V
Color
White
Nominal Depth
13.75 in
Length (In.)
14.5 in
Nominal Width
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR410B
Zoro #
G315914198
UPC #
769100217700
Country of Origin
United States

Dimensions

Nominal Depth
13.75 in
Length (In.)
14.5 in
Nominal Width
13.75 in

Details

Input Voltage
120 V
Color
White

Description

  • Large Particle Pre-filter. Removes particles easily seen by the naked eye (e.g. dust, hair and pet dander)
  • Medium Particle Pre-filter. Removes small to medium size particles (e.g. molds, spores and pollen) Color: gray, blue or green
  • Over 780 cubic inches of Activated Carbon, Specially Impregnated Carbon and Zeolite. Removes ammonias, pet odors and dander, chemicals, and gases
  • 60 sq. ft. of True Medical Grade HEPA. Removes 99.97% of all particles 0.3 microns and larger and 99% of all particles 0.1 microns and larger
  • The Austin Air Pet MachineĀ® has also been selected for clinical trials at the University of Washington, where it is proving highly effective at removing ammoniums from the air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.