Zoro Homepage

Electrical Enclosures

  • Mfr # AB-10108SBG

  • Zoro # G321852798


product price: $25.65
/ea

Key Features

Enclosure NEMA Rating
NEMA 3R
Depth
10 in
Width
8 in
Type
Pull Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB-10108SBG
Zoro #
G321852798
UPC #
707353012031
Country of Origin
United States

Dimensions

Depth
10 in
Width
8 in

Details

Enclosure NEMA Rating
NEMA 3R
Type
Pull Box

Description

10 X 10 X 8 TYPE 1 SCREWCOVER - NO KOS PAINTED ANSI 61 GRAY

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.