
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AUL-TS608
Zoro #
G104166999
UPC #
6937357202518
Country of Origin
China
Description
Features
- Complete full service projects faster with TPMS and all systems diagnostics in one mobile tool
- OBDII connection to read & clear codes
- Activate & relearn all known sensors
- Detect & display TPMS system faults
- Read sensor ID info & battery power level
- Sensor position relearn assist procedure
- Status screen
- Operating System: Android 4.4.2 KitKat OS
- Processor: 1.5GHz Cortex-A9 Processor
- Memory: 1GB RAM
- Display: 7-inch LED capacitive touch screen with 1024 x 600 resolution
- Conectivity: Wifi (802.11 a/b/g/n)
- Battery: 5000 mAh 3. 7 V lithium-polymer battery
- Power: Charging via 5 VDC power supply
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.