This item is Discontinued.

Auto Body Doctor Body Bolts, Dog Point, 6-1.00 x 22 mm, PK 4 DYN-6337RX

Body Bolts, Dog Point, 6-1.00 x 22 mm, PK 4 (Discontinued)

  • Mfr # DYN-6337RX
  • Zoro # G5752166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DYN-6337RX
Zoro #
G5752166
UPC #
701845211773
Country of Origin
China

Dimensions

Length
22mm
Size
6-1.00 x 22mm
Head Dia.
8mm

Details

Item
Body Bolts,Dog Point,6-1.00X22mm,PK4
Head Type
Indented Hex
Drive Type
Hex
Finish
Black Phosphate
System of Measurement
Metric

Description

Body Bolts,Dog Point,6-1.00X22mm,PK4, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.