Zoro Homepage
This item is Discontinued.
Auto Body Doctor Bumper Bolt, GM, 8-1.25 x 25mm DYN-6366RX

Bumper Bolt, GM, 8-1.25 x 25mm (Discontinued)

  • Mfr # DYN-6366RX
  • Zoro # G5752050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DYN-6366RX
Zoro #
G5752050
UPC #
701845211872
Country of Origin
China

Dimensions

Fastener Length
25 mm

Details

Item
Carriage Bolt
Head Type
Round
System of Measurement
Metric

Description

Bumper Bolt,GM,8-1.25 x 25mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.