This item is Discontinued.

Auto Care Products 51050 Gray 50 ft. Tsunami Door Seal Kit 51050

This item is Discontinued.

Auto Care Products

51050 Gray 50 ft. Tsunami Door Seal Kit (Discontinued)

Mfr # 51050
Zoro # G203981325
UPC # 763636510502
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
51050
Zoro #
G203981325
UPC #
763636510502
Country of Origin
China

Description

The Tsunami Seal Garage Threshold Door Seal mounts to your garage floor creating the perfect seal between your door and your garage floor. The Garage Door Threshold Seal creates a tight seal for your garage door which will keep leaves, dirt, water and snow from being blown under the garage door by the wind. Also, if you have a sloped driveway or an uneven garage floor and water is seeping under your garage door, the Door Seal adds a 1/2" tall barrier to the garage floor. The Door Seal will also help keep out unwanted insects and snakes. By creating a better seal, your garage will stay warmer during the winter and cooler during the summer, helping to keep your energy cost down. The Door Seal is available in gray, brown and black to blend with the color scheme of your home. The Door Seal works great with all types of garage doors including roll up doors, hinged wood doors and walk through doors. The one piece strip is permanently secured to the garage floor with the included Liquid Nails Polyurethane Adhesive. The Door Seal is available in 10',16', 18' and 20' kits which include the one piece Door Seal, Liquid Nails Ultra Duty Poly Adhesive and a metal caulking gun. Contractor kits are also available in 50' and 100' lengths which also include the Liquid Nails Ultra Duty Poly Adhesive, without the caulking gun. The unique vinyl polymers used to produce the Tsunami Seal Garage Threshold Door Seal, in conjunction with the outstanding properties of Liquid Nails Ultra Duty Poly Adhesive, allow Auto Care Products, Inc. to create a product that is so durable that we can offer a lifetime warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.