Shop AUTO CARE PRODUCTS

59008 8 ft. Commercial Rolling Steel Door Bottom Seal

  • Mfr # 59008

  • Zoro # G803981268


product price:  $36.85
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
59008
Zoro #
G803981268
UPC #
763636590085
Country of Origin
China

Description

ProSeal Garage Door Bottom Seals are made of durable weather resistant PVC. The high quality vinyl remains flexible at extreme low temperatures, providing a tight seal for your door. ProSeal locks out the elements by conforming to the shape of your floor.
Dimensions:
  • Length: 8 feet
  • Height: 3 inches
  • Width: 1.125 inch
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.