Zoro Homepage

Auto Dolly, Steel, 12 W x 16 L in.

  • Mfr # M998112

  • Zoro # G7513502


product price: $96.39
/ea
Free Shipping & Returns

Key Features

Load Capacity
1500 lb.
Material
Steel
Color
Red
Type
Standard Duty
For Use With
Automobiles, Trucks, Boats, Trailers, Lawn Mowers, Jet Skis, Motorcycles, Airplanes, And Most Heavy Vehicles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M998112
Zoro #
G7513502
UPC #
-
Country of Origin
United States

Dimensions

Length
16"
Width
16"
Size
12 in W x 16 in L x 4 in H
Overall Length
16 in
Tire Size
1 11/16 in x 2 in
Dimensions
16 in x 16 in x 3 in
Overall Width
16 in
Overall Height
4 in

Details

Load Capacity
1500 lb.
Material
Steel
Color
Red
Type
Standard Duty
For Use With
Automobiles, Trucks, Boats, Trailers, Lawn Mowers, Jet Skis, Motorcycles, Airplanes, And Most Heavy Vehicles
Includes
(1) Auto Dolly
Features
Mar-Resistant Polyolefin Wheel That Also Features A Crown Profile, Allows One Person To Move A Vehicle In Any Direction
Lifting Capacity
1,500 lb
Finish
Powder Coated
Item
Auto Dolly
Used For
Material Handling Dolly for moving Auto, Material, Machines
Frame Material
Steel
Number of Casters
4
Frame Finish
Powder Coated

Description

Auto Dolly, Lifting Capacity 1,500 lb, 16 in x 16 in x 3 in, Tire Size 1 11/16 in x 2 in, Steel, Color Red, Frame Finish Powder Coated, Number of Casters 4, Overall Height 4 in, Overall Length 16 in, Overall Width 16 in, Type Standard Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.