Zoro Homepage

Car Dollies, 12 x 16 In, 6000 Lb, PK4

  • Mfr # M998002

  • Zoro # G4107792


product price: $201.99
/pk 4, $50.50/ea
Free Shipping & Returns

Key Features

Load Capacity
6000 lb.
Material
Steel
Color
Red
Type
Standard Duty
For Use With
ATV's, Boats, Cars, Trailers and Lawn Equipment, Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M998002
Zoro #
G4107792
UPC #
-
Country of Origin
United States

Dimensions

Length
16"
Width
12"
Size
12W x 16L x 4 in H
Overall Height
4 in
Overall Width
12 in
Overall Length
16 in
Dimensions
12 in x 16 in x 3 in
Tire Size
1 11/16 in x 2 in

Details

Load Capacity
6000 lb.
Material
Steel
Color
Red
Type
Standard Duty
For Use With
ATV's, Boats, Cars, Trailers and Lawn Equipment, Trucks
Includes
(4) Auto Dolly
Features
Mar-Resistant Polyolefin Wheel That Also Features A Crown Profile, Allows One Person To Move A Vehicle In Any Direction
Used For
Moving and Positioning Repair Vehicles and Equipment in Any Direction and into Tight Spaces
Lifting Capacity
6,000 lb
Item
Auto Dolly
Frame Material
Steel
Number of Casters
4
Caster Material
Polyolefin

Description

Auto Dolly, Lifting Capacity 6,000 lb, 12 in x 16 in x 3 in, Tire Size 1 11/16 in x 2 in, Steel, Caster Material Polyolefin, Color Red, For Use With ATV's, Boats, Cars, Trailers and Lawn Equipment, Trucks, Number of Casters 4, Overall Height 4 in, Overall Length 16 in, Overall Width 12 in, Type Standard Duty, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.