Zoro Homepage

Ribless Dually Dolly, 24X16

  • Mfr # M998064

  • Zoro # G0548891


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
5200 lb.
Type
Ribless Dually Dolly
For Use With
Tandem (Boogie) Wheels
Length
16"
Width
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M998064
Zoro #
G0548891
UPC #
-
Country of Origin
United States

Dimensions

Length
16"
Width
24"

Details

Load Capacity
5200 lb.
Type
Ribless Dually Dolly
For Use With
Tandem (Boogie) Wheels
Features
Underside-Reinforced, Welded Cold-Formed Deck, Ball Bearing Casters Each With Grease Zerk
Number of Wheels
8

Description

Ribless Dually Dolly,24X16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.