Steel, 16 L x 12 W In., PK2
Mfr # M998101
Zoro # G3698554
product price:Â $108.99
/pk 2, $54.50/ea
Free Shipping & Returns
Key Features
Load Capacity
3000 lb.
Material
Steel
Color
Red
Type
Standard Duty
For Use With
Automobiles, Trucks, Boats, Trailers, Lawn Mowers, Jet Skis, Motorcycles, Airplanes, And Most Heavy Vehicles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M998101
Zoro #
G3698554
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
16 in
Overall Width
12 in
Width
12"
Size
12W x 16L x 4 in H
Length
16"
Tire Size
1 11/16 in x 2 in
Dimensions
12 in x 16 in x 3 in
Overall Height
4 in
Details
Item
Auto Dolly
Load Capacity
3000 lb.
Material
Steel
Color
Red
Type
Standard Duty
For Use With
Automobiles, Trucks, Boats, Trailers, Lawn Mowers, Jet Skis, Motorcycles, Airplanes, And Most Heavy Vehicles
Includes
(2) Auto Dolly
Features
Mar-Resistant Polyolefin Wheel That Also Features A Crown Profile, Allows One Person To Move A Vehicle In Any Direction
Used For
The Auto Dolly 12 in x 16 in standard duty red powder coated dolly is great for moving cars, trucks, boats, and more! Each dolly has a weight rating of 1500 lbs. (3,000 lbs total).
Lifting Capacity
3,000 lb
Finish
Powder Coated
Frame Material
Steel
Number of Casters
4
Caster Material
Polyolefin
Frame Finish
Powder Coated
Description
Auto Dolly, Lifting Capacity 3,000 lb, 12 in x 16 in x 3 in, Tire Size 1 11/16 in x 2 in, Steel, Caster Material Polyolefin, Color Red, Frame Finish Powder Coated, Number of Casters 4, Overall Height 4 in, Overall Length 16 in, Overall Width 12 in, Type Standard Duty, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.