Auto Dolly, Steel, 16 L x 16 W In., PK2

  • Mfr # M998105

  • Zoro # G3647384


product price:  $129.99
/pk 2, $65.00/ea
Free Shipping & Returns

Key Features

Load Capacity
5000 lb.
Material
Steel
Type
Heavy Duty
Color
Red
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M998105
Zoro #
G3647384
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 in
Overall Width
16 in
Overall Height
4 in
Size
16W x 16L x 4 in H
Width
16"
Length
16"
Tire Size
1 5/8 in x 2 1/2 in
Dimensions
12 in x 16 in x 4 in

Details

Load Capacity
5000 lb.
Material
Steel
Type
Heavy Duty
Color
Red
Frame Material
Steel
Features
Mar-Resistant Polyolefin Wheel That Also Features A Crown Profile, Extra Wide, Allows One Person To Move A Vehicle In Any Direction
Finish
Powder Coated
Used For
The Auto Dolly 16 in x 16 in heavy duty red powder coated dolly is great for moving cars, trucks, boats, and more! Each dolly has a weight rating of 2500 lbs. (10,000 lbs total).
Item
Auto Dolly
Lifting Capacity
5,000 lb
Includes
(2) Auto Dolly
For Use With
Trailers, Boats, ATVs, And Several Other Vehicles
Caster Material
Polyolefin
Frame Finish
Powder Coated

Description

Auto Dolly, Lifting Capacity 5,000 lb, 12 in x 16 in x 4 in, Tire Size 1 5/8 in x 2 1/2 in, Steel, Caster Material Polyolefin, Color Red, Frame Finish Powder Coated, Overall Height 4 in, Overall Length 16 in, Overall Width 16 in, Type Heavy Duty, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.