Steel, 16 W x 16 L In., PK2
Mfr # M998102
Zoro # G3713096
product price:Â $114.99
/pk 2, $57.50/ea
Free Shipping & Returns
Key Features
Load Capacity
3000 lb.
Material
Steel
Color
Red
Number of Casters
4
Type
Standard Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M998102
Zoro #
G3713096
UPC #
-
Country of Origin
United States
Dimensions
Length
16"
Overall Length
16 in
Overall Width
16 in
Size
16W x 16L x 4 in H
Width
16"
Overall Height
4 in
Dimensions
16 in x 16 in x 3 in
Tire Size
1 11/16 in x 2 in
Details
Item
Auto Dolly
Load Capacity
3000 lb.
Material
Steel
Color
Red
Number of Casters
4
Type
Standard Duty
For Use With
Automobiles, Trucks, Boats, Trailers, Lawn Mowers, Jet Skis, Motorcycles, Airplanes, And Most Heavy Vehicles
Includes
(2) Auto Dolly
Frame Material
Steel
Features
Mar-Resistant Polyolefin Wheel That Also Features A Crown Profile, Allows One Person To Move A Vehicle In Any Direction
Finish
Powder Coated
Lifting Capacity
3,000 lb
Used For
The Auto Dolly 16 in x 16 in standard duty red powder coated dolly is great for moving cars, trucks, boats, and more! Each dolly has a weight rating of 1500 lbs. (3,000 lbs total).
Frame Finish
Powder Coated
Caster Material
Polyolefin
Description
Auto Dolly, Lifting Capacity 3,000 lb, 16 in x 16 in x 3 in, Tire Size 1 11/16 in x 2 in, Steel, Caster Material Polyolefin, Color Red, Frame Finish Powder Coated, Number of Casters 4, Overall Height 4 in, Overall Length 16 in, Overall Width 16 in, Type Standard Duty, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.