Shop AUTO-GRIP

The 12 in Self Adj V Jaw Plier

  • Mfr # 12VJ
  • Zoro # G923654363

product price: 
$
52.89
/ea

Key Features

Size
12 in
Overall Length
11.9 in
Depth
0.98 in
Width
3.32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12VJ
Zoro #
G923654363
UPC #
813106020380
Country of Origin
Taiwan, Province of China
Item
The 12 in Self Adj V Jaw Plier

Description

The 12 in Self Adj V Jaw Plier

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.