Shop AUTO-GRIP
See all product information
Create Account
The 200 PC Power Torque Tool Set
- Mfr # 200CTS
- Zoro # G123654279
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Length
4.35 in
Width
12.48 in
Depth
14.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 200CTS
- Zoro #
- G123654279
- UPC #
- 047084422007
- Country of Origin
- Viet Nam
- Item
- The 200 PC Power Torque Tool Set
Dimensions
- Length
- 4.35 in
- Width
- 12.48 in
- Depth
- 14.5 in
Description
The 200 PC Power Torque Tool Set
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.