The 8 in Straight Jaw Locking Plier
- Mfr # 8SJ
- Zoro # G423654375
product price:Â
$
45.39
/ea
Key Features
Depth
1.03 in
Overall Length
8.56 in
Width (In.)
2.24 in
Size
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8SJ
- Zoro #
- G423654375
- UPC #
- 813106420012
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 1.03 in
- Overall Length
- 8.56 in
- Width (In.)
- 2.24 in
- Size
- 8 in
Details
- Item
- The 8 in Straight Jaw Locking Plier
Description
The 8 in Straight Jaw Locking Plier
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.