Zoro Homepage

2 in. ZSeries Electric Pyrometer Gauge Kit, Fluorescent Red

  • Mfr # ATM2654

  • Zoro # G416326029


product price: $295.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATM2654
Zoro #
G416326029
UPC #
-
Country of Origin
China

Description

Features Traditional incandescent lighting illuminates around the perimeter of the dial The included type k thermocouple assures maximum accuracy and minimum response time Race proven digital stepper motor electric instruments provide unmatched accuracy which is further increased by utilizing a self calibration sequence during power up Gauge kit includes Type K Thermocouple wiring harness various methods for thermocouple installation bulb and socket assembly red and green bulb covers mounting hardware and detailed instructions for installation 12 and 16 volt compatible compatible with nearly every street car or race car electrical system Specifications Pointer Color Fluorescent Red Size 2" Exhaust Gas Temperature 0 1600 deg F Weight 1 18 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.