2.25 in. Hoonigan Tire Pressure Gauge with 060 PSI, Black

  • Mfr # A48-216009000

  • Zoro # G616378705


product price:  $63.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A48-216009000
Zoro #
G616378705
UPC #
-
Country of Origin
China

Description

The autometer x hoonigan 60 psi tire pressure gauge features a 2 25" Dial emblazoned with a hoonigan design This gauge has white pressure increments every 2 5 Psi while a high contrast red needle makes readings of the smallest tire inflation tweaks easy to read This gauge comes with a no slip grip housing for maximum shock protection a thumb operated pressure bleed for air down adjustments & a hard storage case Features Hoonigan tire pressure gauge with 0 60 psi Specifications Color Black Type Pressure Guage Size 2 25 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.