2349 AutoGage 3-Gauge Console 52.4 mm Oil Press & 10-16V & 130-280 deg Water Temperature for Mech 0-100 PSI

  • Mfr # 2349
  • Zoro # G304012928
product price: 
$
143.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2349
Zoro #
G304012928
UPC #
46074023491
Country of Origin
China

Description

Universal Auto Gage Series Gauge Console Kit by Auto Meter. Size- 2-1/16". Type- Mechanical. Finish- Black Dial and Chrome Bezel. Short Sweep. Getting great performance or saving money doesnt have to be choice. Engineered by AutoMeter in Sycamore, IL, The Auto Gage Series of instruments provide the best bang for the buck performance in the industry. For a fast street car or a weekend racer, Auto Gage Series provides levels of accuracy and durability unheard of in the price category. With countless wins in magazine comparison tests, the best value in gauges comes from exactly the place youd expect it to.

Features
  • Carefully designed to improve the performance of your vehicle
  • Crafted from first-rate materials
  • Ensures impeccable quality
  • Provides reliable and long lasting service life
  • Kit includes bulb and socket assemblies with red and green bulb covers
Compatibility:
  • Mech 0-100 psi
Specifications
  • Degree: 130-280
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews