Shop PERFORMANCE TOOL
See all product information
Create Account
Truck Tire Pressure Gauge, 10-150 PSI, Heavy Duty
- Mfr # 60307
- Zoro # G523310508
product price:Â
$
17.85
/ea
Key Features
Air Pressure (PSI)
150 psi
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60307
- Zoro #
- G523310508
- UPC #
- 39564552649
- Country of Origin
- China
- Item
- Tire Pressure Gauge
- Air Pressure (PSI)
- 150 psi
- Color
- Silver
Description
The Performance Tool 60307 Truck Tire Pressure Gauge is a reliable and essential tool for any truck driver or fleet owner. This gauge provides accurate pressure readings from 10 to 150 PSI, ensuring that your truck or semi's tires are always properly inflated. Its large, easy-to-read dial makes checking tire pressure a breeze, even in low-light conditions. Made from high-quality materials, this tire pressure gauge is built to withstand the heavy use and tough conditions of the trucking industry. With its simple, one-handed operation, checking your truck's tire pressure is a quick and easy task. Compatible with trucks and semis, the Performance Tool 60307 Tire Pressure Gauge is a must-have for maintaining optimal tire pressure and ensuring a safe and smooth ride.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.