2349 Three-Gauge Oil Pressure; Volt And Water Temperature
- Mfr # A48-2349
- Zoro # G404026313
product price:Â
$
149.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A48-2349
- Zoro #
- G404026313
- UPC #
- -
- Country of Origin
- China
Description
Features
- These instruments are illuminated using perimeter incandescent lighting.
- Size - 2.06 in.
- Type - Mechanical
- Range - 0-100 PSI / 10-16 Volts / 130-280 deg. F
- Note - Includes 0.25 in. NPT adapter/fitting. Includes 3/8 in. NPT adapter/fitting. Includes 0.5 in. NPT adapter/fitting. Includes 6 ft. nylon tubing with 1/8 in. NPT fittings.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.