Zoro Homepage

2617 Z - Boost Pressure 0-60 Psi - 2.63 In.

  • Mfr # A48-2617

  • Zoro # G316512430


product price: $119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A48-2617
Zoro #
G316512430
UPC #
46074026171
Country of Origin
China

Description

Features -These instruments are illuminated using perimeter incandescent lighting. -Size - 2.06 in. -Type - Mechanical -Range - 0-60 PSI -Note - Includes 10 ft. nylon tubing with 1/8 in. NPT fittings 0.25 in. NPT adapter/fitting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.