
2895 Performance Street 8000 Rpm Chrome Tachometer 3.75 in.
Mfr # ATM2895
Zoro # G916326079
product price: $345.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATM2895
Zoro #
G916326079
UPC #
-
Country of Origin
China
Description
Motor State Distributing has set the pace for high performance automotive components for racing street and off road use Since 1957 AutoMeter has set the standard in performance accuracy and durability with their legendary Tachometers The absolute pinnacle of engineering and technology it no wonder AutoMeter can lay claim to more motorsports victories than every other gauge manufacturer combined The patented air core meter movement wound in house to exacting standards can move the needle from 0 10 000 rpm in 333 milliseconds An inaugural inductee to the Hot Rod Speed Parts Hall of Fame no other tachometer on the market has had anything approaching its impact on professional racing Built for a lifetime of service under the harshest conditions this is the no compromise tach for no compromise builds When you re ready for the best there isn t another choice Features Traditional incandescent lighting illuminates around the perimeter of the dial 12 and 16 volt compatible well suited with nearly every street car or race car electrical system Performance Street 8000 Rpm Chrome Tachometer Specifications Size 3 75 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.