3311 2.06 in. Mini Sport-Comp Fuel Pressure Gauge - 0-15 PSI

  • Mfr # ATM3311

  • Zoro # G415961696


product price:  $124.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATM3311
Zoro #
G415961696
UPC #
46074033117
Country of Origin
China

Description

Motor State Distributing has set the pace for high-performance automotive components for racing street and off-road use. Seeing the exact fuel pressure on your vehicle can mean the difference between extracting the most performance safely and expensive failures. AutoMeter's Mechanical Fuel Pressure Gauge will precisely measure your exact fuel pressure at levels of accuracy previously unheard of even in professional gauges. Designed for fuel injected or carbureted applications a simple -4an connection makes installation easy. Don't take chances with your investment; a precise fuel pressure gauge could be the cheapest insurance you've ever bought. For the safety of the operator it is not recommended that Fuel Pressure gauge are installed inside the cabin of the vehicle. Optional fuel isolators for both carbureted and fuel injected applications. Features -Traditional incandescent lighting illuminates around the perimeter of the dial -AutoMeter’s race proven mechanical instruments provide trusted accuracy while being simple to install -No electrical system required for gauge operation - compatible with every street or race vehicle -2.06 in. Mini Sport-Comp Fuel Pressure Gauge - 0-15 PSI Specifications - Size: 2.06 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.