Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3332 Sport-Comp Water Temperature 120-240 Degree F

  • Mfr # A48-3332

  • Zoro # G916512663


product price: $159.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A48-3332
Zoro #
G916512663
UPC #
46074033322
Country of Origin
China

Description

Features -Gauge Style - Auto Meter Sport-Comp -Gauge Type - Water temperature -Gauge Range - 120-240 degrees F -Gauge Size - 2 1/16 in. diameter -Gauge Size - 52.40 mm. diameter -Sweep - Full sweep -Gauge Face Color - Black -Gauge Number Color - White -Pointer Color - Orange -Bezel Finish - Silver -Gauge Series - Analog -Footnotes - 35 - Includes 1/2 in. NPT adapter/fitting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.