Zoro Homepage

3379 2.06 In. Sport Comp Street Digital Gauge

  • Mfr # A48-3379

  • Zoro # G216325505


product price: $331.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A48-3379
Zoro #
G216325505
UPC #
-
Country of Origin
China

Description

Features Gauge Style - Auto Meter Sport-Comp Gauge Series - Digital Gauge Type - Air/Fuel Ratio Gauge Range - Lean-rich Shape - Round Gauge Size - 2 1/16 in. diameter Gauge Size - 52.40 mm. diameter Sweep - Digital numeric Sending Unit - Electrical Gauge Face Color - Black Gauge Number Color - Red Bezel Finish - Silver Includes wide band oxygen sensor. This gauge displays both a bar graph and digital numbers.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.