
3432 SportComp Water Temperature 120240 Degrees F
Mfr # A48-3432
Zoro # G116512524
product price: $167.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A48-3432
Zoro #
G116512524
UPC #
-
Country of Origin
China
Description
Features Gauge Style - Auto Meter Sport-Comp Gauge Type - Water temperature Gauge Range - 120-240 degrees F Gauge Size - 2 5/8 in. diameter Gauge Size - 67.00 mm. diameter Sweep - Full sweep Gauge Face Color - Black Gauge Number Color - White Pointer Color - Orange Bezel Finish - Silver Gauge Series - Analog Footnotes - 35 - Includes 1/2 in. NPT adapter/fitting.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.