Zoro Homepage

3699 Sport-Comp Ii Tachometers Shift Light 0-10-000 Rpm

  • Mfr # A48-3699

  • Zoro # G216059332


product price: $488.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A48-3699
Zoro #
G216059332
UPC #
46074036996
Country of Origin
China

Description

Features -Gauge Style - Auto Meter Sport-Comp II -Tachometer Usage - Standard -Gauge Series - Analog -Gauge Range - 0-10 000 rpm -Gauge Size - 5 in. diameter -Gauge Size - 127.00 mm. diameter -Sweep - 270 degree sweep -Shift Light - External -Tachometer Installation - Universal -Gauge Face Color - Black -Gauge Number Color - White -Pointer Color - Orange -Bezel Finish - Silver -Shift Light Color - Amber -Shift Light Diameter - 1.500 in. -Gauge Type - Tachometer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.