Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3708 2.62 In. Mini Sport Comp Tachometer

  • Mfr # A48-3708

  • Zoro # G516378263


product price: $245.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A48-3708
Zoro #
G516378263
UPC #
-
Country of Origin
China

Description

Features Gauge Style - Auto Meter Sport-Comp Tachometer Usage - Standard Gauge Series - Analog Gauge Range - 0-8,000 rpm Gauge Size - 2 5/8 in. diameter Gauge Size - 67.00 mm. diameter Sweep - 270 degree sweep Tachometer Installation - Universal Gauge Face Color - Black Gauge Number Color - White Pointer Color - Red Bezel Finish - Silver Gauge Type - Tachometer Footnotes - 1 - Operates on 4, 6, or 8-cylinder engines with points, electronic, and most 12 V high-performance racing ignitions.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.