Zoro Homepage

4301 Ultralite 2.06 Boost 30 In.

  • Mfr # A48-4301

  • Zoro # G915942331


product price: $144.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A48-4301
Zoro #
G915942331
UPC #
46074043017
Country of Origin
China

Description

Features -Gauge Style - Auto Meter Ultra-Lite -Gauge Type - Boost/Vacuum -Gauge Range - 30 in. Hg/20 psi -Gauge Size - 2 1/16 in. diameter -Gauge Size - 52.40 mm. diameter -Sweep - Full sweep -Gauge Face Color - Silver -Gauge Number Color - Black -Pointer Color - Orange -Bezel Finish - Silver -Liquid-Filled - No -OEM Replacement - No -Sending Unit - Mechanical -Gauge Series - Analog -Footnotes - 32 - Includes T-fitting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.