4333 Ultra Water Temperature 2.06 In. 120-240 Degrees F

  • Mfr # A48-4333

  • Zoro # G516512544


product price: $184.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A48-4333
Zoro #
G516512544
UPC #
46074043338
Country of Origin
China

Description

Features -Gauge Style - Auto Meter Ultra-Lite -Gauge Type - Water temperature -Gauge Range - 120-240 degrees F -Gauge Size - 2 1/16 in. diameter -Gauge Size - 52.40 mm. diameter -Sweep - Full sweep -Gauge Face Color - Silver -Gauge Number Color - Black -Pointer Color - Orange -Bezel Finish - Silver -Gauge Series - Analog -Footnotes - 30 - Includes 12 ft. tubing. -35 - Includes 1/2 in. NPT adapter/fitting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.