
4337 2.06 In. Mini Ultra Water Temperature 100250 Degrees F
Mfr # A48-4337
Zoro # G916512526
product price: $113.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A48-4337
Zoro #
G916512526
UPC #
-
Country of Origin
China
Description
Features Gauge Style - Auto Meter Ultra-Lite Gauge Type - Water temperature Gauge Range - 100-250 degrees F Gauge Size - 2 1/16 in. diameter Gauge Size - 52.40 mm. diameter Sweep - 90 degree sweep Gauge Face Color - Silver Gauge Number Color - Black Pointer Color - Orange Bezel Finish - Silver Gauge Series - Analog Footnotes - 22 - Includes 1/8 in. NPT sender. 23 - Air-core meter movement. 35 - Includes 1/2 in. NPT adapter/fitting.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.