Zoro Homepage

4357 Ultralite Transmission Temperature 2.016 In.

  • Mfr # A48-4357

  • Zoro # G716345867


product price: $111.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A48-4357
Zoro #
G716345867
UPC #
-
Country of Origin
China

Description

Features Gauge Style - Auto Meter Ultra-Lite Gauge Type - Transmission temperature Gauge Range - 100-250 degrees F Gauge Size - 2 1/16 in. diameter Gauge Size - 52.40 mm. diameter Sweep - 90 degree sweep Gauge Face Color - Silver Gauge Number Color - Black Pointer Color - Orange Bezel Finish - Silver Gauge Series - Analog Footnotes - 22 - Includes 1/8 in. NPT sender. 23 - Air-core meter movement. 35 - Includes 1/2 in. NPT adapter/fitting.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.