Zoro Homepage

4404 Ultralite 2.62 0-35 B00St

  • Mfr # A48-4404

  • Zoro # G215942284


product price: $149.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A48-4404
Zoro #
G215942284
UPC #
046074044045
Country of Origin
China

Description

Features -Gauge Style - Auto Meter Ultra-Lite -Gauge Type - Boost pressure -Gauge Range - 0-35 psi -Gauge Size - 2 5/8 in. diameter -Gauge Size - 67.00 mm. diameter -Sweep - Full sweep -Gauge Face Color - Silver -Gauge Number Color - Black -Pointer Color - Orange -Bezel Finish - Silver -Gauge Series - Analog -Footnotes - 28 - Includes 10 ft. nylon tubing with NPT fittings. -33 - Includes 1/4 in. NPT adapter/fitting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.