
4411 Ultralite Fuel Pressure 2.62 In.
Mfr # A48-4411
Zoro # G916341706
product price: $120.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A48-4411
Zoro #
G916341706
UPC #
-
Country of Origin
China
Description
Features Gauge Style - Auto Meter Ultra-Lite Gauge Type - Fuel pressure Gauge Range - 0-15 psi Gauge Size - 2 5/8 in. diameter Gauge Size - 67.00 mm. diameter Sweep - Full sweep Gauge Face Color - Silver Gauge Number Color - Black Pointer Color - Orange Bezel Finish - Silver Gauge Series - Analog Footnotes - 70 - Seven-color LED lighting.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.