Shop AUTO METER

4421 Ultralite Oil Pressure 2.62 In.

  • Mfr # A48-4421

  • Zoro # G304026659


product price:  $155.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A48-4421
Zoro #
G304026659
UPC #
-
Country of Origin
China

Description

Features
  • Gauge Style - Auto Meter Ultra-Lite
  • Gauge Type - Oil pressure
  • Gauge Range - 0-100 psi
  • Gauge Size - 2 5/8 in. diameter
  • Gauge Size - 67.00 mm. diameter
  • Sweep - Full sweep
  • Gauge Face Color - Silver
  • Gauge Number Color - Black
  • Pointer Color - Orange
  • Bezel Finish - Silver
  • Gauge Series - Analog
  • Footnotes - 28 - Includes 10 ft. nylon tubing with NPT fittings. 33 - Includes 1/4 in. NPT adapter/fitting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.