4433 Ultra-Lite Water Temperature Gauge - 2.62 in. - 120-240 deg

  • Mfr # ATM4433

  • Zoro # G215961995


product price: $198.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATM4433
Zoro #
G215961995
UPC #
46074044335
Country of Origin
China

Description

Motor State Distributing has set the pace for high-performance automotive components for racing street and off-road use. Engines don't like high water temperatures Heat is the enemy of performance and reliability. Keep tabs on your temps with the most accurate quickest responding water temperature gauge on the market. AutoMeter's advanced bourdon tube meter movement provides unparalleled performance in the most demanding applications. A 12ft capillary tube and 1/2in NPT mounting nut are included. Features -Traditional incandescent lighting illuminates around the perimeter of the dial -AutoMeter’s race proven mechanical instruments provide trusted accuracy while being simple to install -No electrical system required for gauge operation - compatible with every street or race vehicle -Ultra-Lite Water Temperature Gauge - 120-240 deg Specifications - Size: 2.62 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.