4441 Ultra-Lite Oil Temperature Gauge - 2.62 in. - 140-280 deg

  • Mfr # ATM4441

  • Zoro # G315961970


product price:  $194.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATM4441
Zoro #
G315961970
UPC #
46074044410
Country of Origin
China

Description

Motor State Distributing has set the pace for high-performance automotive components for racing street and off-road use. One of the single most important factors in determining how your engine performs and how long it performs between rebuilds is proper oil temperature during operation. Knowing your exact temp allows you to make sure you've got the proper oil weight and cooling capacity. Utilizing AutoMeter's ultra precise bourdon tube meter movement you can be assured of the most accurate possible readings of the life blood of your engine. A 6ft capillary tube and 1/2in NPT mounting nut are included. Features -Traditional incandescent lighting illuminates around the perimeter of the dial -AutoMeter’s race proven mechanical instruments provide trusted accuracy while being simple to install -No electrical system required for gauge operation - compatible with every street or race vehicle -Ultra-Lite Oil Temperature Gauge - 140-280 deg Specifications - Size: 2.62 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.