Zoro Homepage

4487M 3.38 in. UltraLite Metric Speedometer 190 KPH

  • Mfr # ATM4487-M

  • Zoro # G016325934


product price: $395.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATM4487-M
Zoro #
G016325934
UPC #
-
Country of Origin
China

Description

Tickets are no fun Calibrating a speedometer isn t a great deal of fun either AutoMeter Electronic Programmable Speedometer makes short work of both providing an easy to install and easy to calibrate solution that will help keep your speed exactly where it needs to be Compatible with most factory speed senders you ll wonder why you ever struggled with a speedometer before Calibration is as simple as a two mile drive or for even easier operation AutoMeter GPS Speedometer Sender is a simple plug and play solution for any application Features Ultra Lite Metric Speedometer 190 KPH Traditional incandescent lighting illuminates around the perimeter of the dial Features lit LCD odometer capable of registering one million miles with two resettable trip odometers Compatible with most two wire sine wave and three wire hall effect vehicle speed sensors Simple push button 2 mile drive calibration Reprogram at any time to accommodate changes in gear ratio or wheel and tire combination Gauge kit includes bulb and socket assembly red and green bulb covers mounting hardware and detailed instructions for installation Specifications Size 3 38"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.