Shop AUTO METER
Create Account
4731 Carbon Fiber Water Temperature Gauge - 2.06 in. - 140-280 deg F
Mfr # ATM4731
Zoro # G515774752
product price:Â $190.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ATM4731
- Zoro #
- G515774752
- UPC #
- 46074047312
- Country of Origin
- China
Description
Motor State Distributing has set the pace for high-performance automotive components for racing street and off-road use. Engines don't like high water temperatures Heat is the enemy of performance and reliability. Keep tabs on your temps with the most accurate quickest responding water temperature gauge on the market. AutoMeter's advanced bourdon tube meter movement provides unparalleled performance in the most demanding applications. A 6ft capillary tube and 1/2in NPT mounting nut are included. Features -Traditional incandescent lighting illuminates around the perimeter of the dial -AutoMeter’s race proven mechanical instruments provide trusted accuracy while being simple to install -No electrical system required for gauge operation - compatible with every street or race vehicle -Carbon Fiber Water Temperature Gauge Specifications - Size: 2.06 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.