Shop GROTE LIGHTING
See all product information
Create Account
High-Mount Stop Light Pigtails, 18 GA, 3 Wires, 12in Length, Slim-Line.180in Male Bullet
- Mfr # 66870
- Zoro # G323533305
product price:Â
$
13.99
/ea
Key Features
Height
5.5 in
Includes
Individual pigtail
Width
0.75 in
For Use With
4925 Series Lamps
Connector Type
Slim-Line 0.180 in Male Bullet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66870
- Zoro #
- G323533305
- UPC #
- 089373135786
- Country of Origin
- Unknown
- Includes
- Individual pigtail
- For Use With
- 4925 Series Lamps
- Connector Type
- Slim-Line 0.180 in Male Bullet
- Product Type
- High-Mount Stop Light Pigtail
- Connection Material
- GPT
- Wire Configuration
- 3 Wires
- Wire Gauge
- 18 GA
Dimensions
- Height
- 5.5 in
- Width
- 0.75 in
- Length
- 1.25, 12 in
Description
Illuminate your vehicle's safety features with the Grote High-Mount Stop Light Pigtails, SKU 66870, designed for optimal performance and reliability. These pigtails are crafted with 18-gauge GPT wire, ensuring durability and efficient power delivery. Featuring a 12-inch length, the pigtails are equipped with a Slim-Line.180in Male Bullet connector, making them a perfect fit for 4925 Series Lamps used in High-Mount Stop Light (HMSL) applications. With a 3-wire configuration, these pigtails are designed for seamless integration and easy installation. Enhance your vehicle's safety and performance with these essential pigtails, tailored for the discerning vehicle owner who values reliability and precision in power delivery.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.