
4798 10000 RPM Carbon Fiber 3.37 in. In-Dash Tachometer
Mfr # ATM4798
Zoro # G615800733
product price:Â $299.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATM4798
Zoro #
G615800733
UPC #
46074047985
Country of Origin
China
Description
Motor State Distributing has set the pace for high-performance automotive components for racing street and off-road use. Since 1957 AutoMeter has set the standard in performance accuracy and durability with their legendary Tachometers. The absolute pinnacle of engineering and technology it's no wonder AutoMeter can lay claim to more motorsports victories than every other gauge manufacturer combined. The patented air core meter movement wound in house to exacting standards can move the needle from 0 - 10 000 rpm in 333 milliseconds. An inaugural inductee to the Hot Rod Speed Parts Hall of Fame no other tachometer on the market has had anything approaching its impact on professional racing. Built for a lifetime of service under the harshest conditions thiThe no compromise tach for no compromise builds. When you're ready for the best there isn't another choice. Features -Traditional incandescent lighting illuminates around the perimeter of the dial -Compatible with 2 - 4 pulse ignition signals 4-8 cylinder engines with points electronic and most 12V high-performance racing ignitions -12 and 16 volt compatible well-suited with nearly every street car or race car electrical system -10 000 RPM Carbon Fiber 3.37 in. In-Dash Tachometer Specifications - Size: 3.37in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.