Zoro Homepage

5 in. Autogage 10000 Rpm Memory Tachometer

  • Mfr # ATM233902

  • Zoro # G716224933


product price: $363.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATM233902
Zoro #
G716224933
UPC #
046074119354
Country of Origin
China

Description

Features -Traditional incandescent lighting illuminates the front of the dial -12 and 16 volt compatible well-suited with nearly every street car or race car electrical system -AutoMeter s race proven air-core electric tachometers provide quick and accurate readings with a needle so responsive it can go from 0 - full scale in 333 milliseconds -Compatible with 2 - 4 pulse ignition signals 4-8 cylinder engines with points electronic and most 12V high-performance racing ignitions Specifications - Gauge Face Color: Black - Gauge Number Color: White - Pointer Color: Red - Bezel Finish: Silver - Gauge Style: Autogage - Tachometer Usage: Standard - Gauge Series: Analog - Gauge Range: 0-10 000 rpm - Gauge Size in: 5 in. diameter - Gauge Size mm: 127.00mm dia. - Sweep: Full sweep - Tachometer Installation: Universal - Rev Limiter: No - Memory Recall: Yes - Playback: No - OEM Replacement: No - Sending Unit: Electrical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.