Zoro Homepage

52 mm Black Dual Replacement Pillar Pod for 20102014 Ford Mustang

  • Mfr # 12133

  • Zoro # G416326210


product price: $128.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12133
Zoro #
G416326210
UPC #
-
Country of Origin
China

Description

Auto Meters Dual Gauge Full Length Pillar Pods give a factory clean installed look with exceptional form and function These A Pillar Pods fit dual 2 1 16" gauges bringing perfect eyeline sight readouts Easily installed they replace the entire factory A pillar plastic with high quality durable ABS plastic that can be painted to match the stock interior Obtainable for most popular applications Features Optimally positions key performance data within driver field of vision Professional fit and finish no modification of factory trim piece required Black textured finish which can be painted to match your interior if desired High quality composite construction is incredibly durable and looks great Seamlessly integrate AutoMeter 2 1 16" gauges into your interior Coupe only Specifications Color Black Weight 1 25 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.